BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/16-20" x 1/4" Compression x Male SS Union Elbow

PARKER| Zoro #: G0317003| Mfr #: 4 EBU-SS

$27.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 7/16"-20Fitting Connection Type: Compression x Male SAE-ORBMax. Pressure: 5000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317003 Mfr #: 4 EBU-SS
Pipe Size (Fittings): 7/16"-20Fitting Connection Type: Compression x Male SAE-ORB
Max. Pressure: 5000 psiTemp. Range: -425 Degrees To 1200 Degrees F
Basic Fitting Shape: ElbowCompression Thread Size: 7/16-20
Item: Union ElbowStandards: SAE J514
Tube Size: 1/4"Tube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalSpecific Fitting Shape: Elbow Union
Country of Origin (subject to change): United States

Description

Union Elbow, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x Male SAE-ORB, Pipe Size (Fittings) 7/16 In.-20, Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews