KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-5/16-12" x 1" Compression x Male SS Union Elbow

PARKER| Zoro #: G0504253| Mfr #: 16 EBU-SS

$138.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1"
Pipe Size (Fittings): 1-5/16"-12
Fitting Connection Type: Compression x Male SAE-ORB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504253 Mfr #: 16 EBU-SS
Tube Size: 1"Pipe Size (Fittings): 1-5/16"-12
Fitting Connection Type: Compression x Male SAE-ORBSpecific Fitting Shape: Elbow Union
Max. Pressure: 3000 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 1-5/16-12Item: Union Elbow
Tube Fitting Material: 316 Stainless SteelStandards: SAE J514
Country of Origin (subject to change): United States

Description

Union Elbow, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x Male SAE-ORB, Pipe Size (Fittings) 1-5/16 In.-12, Tube Size 1 In., Compression Thread Size 1-5/16-12, Max. Pressure 3000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews