9/16-18" x 3/8" Compression x Male SS Union Elbow

PARKER| Zoro #: G1924937| Mfr #: 6 EBU-SS

$37.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 9/16"-18
Fitting Connection Type: Compression x Male SAE-ORB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924937 Mfr #: 6 EBU-SS
Tube Size: 3/8"Pipe Size (Fittings): 9/16"-18
Fitting Connection Type: Compression x Male SAE-ORBSpecific Fitting Shape: Elbow Union
Max. Pressure: 5000 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 9/16-18Item: Union Elbow
Tube Fitting Material: 316 Stainless SteelStandards: SAE J514
Country of Origin (subject to change): United States

Description

Union Elbow, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x Male SAE-ORB, Pipe Size (Fittings) 9/16 In.-18, Tube Size 3/8 In., Compression Thread Size 9/16-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews