PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" Compression Brass Union 90 Degree Elbow 10PK

PARKER| Zoro #: G2072603| Mfr #: 165CA-4

$56.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 1400 psiItem: Union Elbow, 90 DegreesFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072603 Mfr #: 165CA-4
Max. Pressure: 1400 psiItem: Union Elbow, 90 Degrees
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 1/4"Tube Fitting Material: Brass
Specific Fitting Shape: 90 Degree Swivel ElbowBasic Fitting Material: Metal
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United States

Description

Union Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 1400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews