Parker
3/4" Compression Brass Union 90 Degree Elbow 5PK
Mfr # 165CA-12
Zoro # G1878511
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Basic Pipe Fitting Shape Elbow
Explore More Products
- PARKER Fitting, 1-3/4", Brass, Compression 62PBH-4
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 60P-5
- PARKER 5/8" Compression x MNPT Male Connector P10MC4
- PARKER Brass Metric Compression Fitting 0199 04 13
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In 10 EBU-S
- PARKER Elbow, 90, Carbon Steel, Comp, 3/8In 6EE6-S
- PARKER AD'R RUB'R HOSE 18 X 19MM 0122 18 19
- PARKER Compression style fitting 26-F-S-JIC 37/SAE 45-STR 16826-5-5
- PARKER 1/4" Compression Brass Union Elbow 265NTA-4
- PARKER 3/4" Compression Brass Sleeve 10PK 60C-12
- PARKER 1/8" Compression x MNPT Brass Connector 25PK 68CA-2-2
- Parker Compression Tube Fittings