Parker
1/4" Compression Brass Union Elbow 10PK
Mfr # 165C-4
Zoro # G2190851
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Explore More Products
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/2In 8 JBU-S
- PARKER Acetal Sleeve, Acetal, Comp, 3/8In, PK10 60P-6
- PARKER 1/4" Compression 316 SS Union Tee 4 JBU-SS
- PARKER 3/8" Compression Brass Nut 10PK 61C-6
- PARKER 3/8" Compression Brass Union Tee 10PK 164C-6
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK, Max. Pressure: 75 to 400 psi 169C-6-4
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 25PK 68CA-6-8
- PARKER MALE STUD FIT'G 15MMX3/8'' BSPT 0105 15 17
- PARKER MALE STUD FIT'G 14MMX1/4'' BSPT 0105 14 13
- PARKER Brass Metric Compression Fitting 0108 04 10
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In 10 FBU-S
- Parker Compression Tube Fittings