SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Flare Brass Union 90 Degree Elbow 10PK

PARKER| Zoro #: G1760823| Mfr #: 155F-4

$29.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1400 psiItem: Union Elbow, 90 DegreesFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760823 Mfr #: 155F-4
Max. Pressure: 1400 psiItem: Union Elbow, 90 Degrees
Fitting Connection Type: TubeTemp. Range: -65 Degrees To 250 Degrees F
Flare Thread Size: 7/16-20Tube Fitting Material: Brass
Specific Fitting Shape: 90 Degree Elbow UnionBasic Fitting Material: Metal
Basic Fitting Shape: ElbowTube Size: 1/4"
Flare Type: 45 DegreesCountry of Origin (subject to change): United States

Description

Union Elbow, 90 Degrees , Tube Fitting Material Brass, Tube Size 1/4 In., Flare Type 45 Degrees , Flare Thread Size 7/16-20, Max. Pressure 1400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews