20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4" Tube Nickel Brass Union 90 Degree Elbow 10PK

PARKER| Zoro #: G0408493| Mfr #: 165PLP-4

$52.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408493 Mfr #: 165PLP-4
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Item: Union Elbow, 90 DegreesTube Size: 1/4"
Fitting Connection Type: TubeBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionCountry of Origin (subject to change): United States

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Product Reviews