1/8" Tube Nickel Brass Union 90 Degree Elbow 10PK

PARKER| Zoro #: G1595483| Mfr #: 165PLP-2

$61.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595483 Mfr #: 165PLP-2
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Item: Union Elbow, 90 DegreesTube Size: 1/8"
Fitting Connection Type: TubeBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionCountry of Origin (subject to change): United States

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Product Reviews