20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16" Tube Nickel Brass Union 90 Degree Elbow 10PK

PARKER| Zoro #: G1574237| Mfr #: 165PLP-5

$87.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574237 Mfr #: 165PLP-5
Temp. Range: 0 Degrees to 200 Degrees FMax. Pressure: 300 psi
Tube Fitting Material: Nickel Plated BrassBasic Fitting Material: Metal
Item: Union Elbow, 90 DegreesTube Size: 5/16"
Fitting Connection Type: TubeBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionCountry of Origin (subject to change): United States

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10