JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/32" Tube Nickel Brass Union 90 Degree Elbow 10PK

PARKER| Zoro #: G1556046| Mfr #: 165PLP-5/32

$73.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1556046 Mfr #: 165PLP-5/32
Max. Pressure: 300 psiTemp. Range: 0 Degrees to 200 Degrees F
Tube Fitting Material: Nickel Plated BrassBasic Fitting Material: Metal
Item: Union Elbow, 90 DegreesTube Size: 5/32"
Fitting Connection Type: TubeBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionCountry of Origin (subject to change): United States

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Product Reviews