Union Elbow, Nylon, Comp, 5/16In

PARKER| Zoro #: G1628882| Mfr #: N5EU5

$3.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628882 Mfr #: N5EU5
Temp. Range: -40 Degrees to 200 Degrees FFitting Connection Type: Compression
Standards: FDA And NSF-51Tube Fitting Material: Nylon
Specific Fitting Shape: Elbow UnionBasic Fitting Shape: Elbow
Item: Union ElbowBasic Fitting Material: Plastic
Tube Size: 5/16"Hex Size: 3/4"
Max. Pressure: 300 psiCountry of Origin (subject to change): United States

Product Description

Union Elbow, Tube Fitting Material Nylon, Fitting Connection Type Compression, Tube Size 5/16 In., Max. Pressure 300 psi, Hex Size 3/4 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Product Reviews