20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/4" Inverted Flare x MNPS Brass Union 10PK

PARKER| Zoro #: G0261746| Mfr #: 421FHD-4

$17.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261746 Mfr #: 421FHD-4
Basic Fitting Material: MetalCompliance: SAE J512
Temp. Range: -65 Degrees To 250 Degrees FStandards: SAE J512
Item: UnionTube Size: 1/4"
Hex Size: 17/32"Tube Fitting Material: Brass
Basic Fitting Shape: UnionSpecific Fitting Shape: Union
Flare Thread Size: 7/16-24Flare Type: Inverted
Max. Pressure: 1400 psiCountry of Origin (subject to change): United States

Product Description

Union,1/4In,Brass,1400PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews