SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" Tube Nickel Brass Union 10PK

PARKER| Zoro #: G1842443| Mfr #: 62PLP-2

$45.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psiItem: UnionFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842443 Mfr #: 62PLP-2
Max. Pressure: 300 psiItem: Union
Fitting Connection Type: TubeTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 1/8"Tube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: UnionBasic Fitting Material: Metal
Basic Fitting Shape: UnionCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews