KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" Tube Nickel Brass Union 10PK

PARKER| Zoro #: G0593957| Mfr #: 62PLP-3

$68.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Temp. Range: 0 Degrees to 200 Degrees F
Item: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593957 Mfr #: 62PLP-3
Tube Size: 3/16"Temp. Range: 0 Degrees to 200 Degrees F
Item: UnionFitting Connection Type: Tube
Tube Fitting Material: Nickel Plated BrassSpecific Fitting Shape: Union
Max. Pressure: 300 psiBasic Fitting Shape: Union
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 3/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews