KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union, Nylon, Comp, 3/8In x 5/16In

PARKER| Zoro #: G1069381| Mfr #: N6UC5

$4.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8" x 5/16"
Standards: FDA And NSF-51
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069381 Mfr #: N6UC5
Tube Size: 3/8" x 5/16"Standards: FDA And NSF-51
Fitting Connection Type: CompressionSpecific Fitting Shape: Union
Max. Pressure: 150 psiBasic Fitting Shape: Union
Basic Fitting Material: PlasticTemp. Range: -40 Degrees to 200 Degrees F
Item: UnionTube Fitting Material: Nylon
Hex Size: 13/16"Country of Origin (subject to change): United States

Description

Union, Tube Fitting Material Nylon, Fitting Connection Type Compression, Tube Size 3/8 In. x 5/16 In., Max. Pressure 150 psi, Hex Size 13/16 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews