KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union, Nylon, Comp, 5/8In x 1/2In, Min. Qty 15

PARKER| Zoro #: G1717134| Mfr #: N10UC8

$4.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 200 Degrees F
Max. Pressure: 50 PSI
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717134 Mfr #: N10UC8
Temp. Range: -40 Degrees to 200 Degrees FMax. Pressure: 50 PSI
Fitting Connection Type: CompressionSpecific Fitting Shape: Union
Basic Fitting Material: PlasticStandards: FDA And NSF-51
Basic Fitting Shape: UnionTube Fitting Material: Nylon
Hex Size: 1-1/8"Tube Size: 5/8" x 1/2"
Item: UnionCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Nylon, Fitting Connection Type Compression, Tube Size 5/8 In. x 1/2 In., Max. Pressure 50 psi, Hex Size 1-1/8 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews