KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK

PARKER| Zoro #: G1332877| Mfr #: 62C-4-3

$30.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4" x 3/16"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332877 Mfr #: 62C-4-3
Tube Size: 1/4" x 3/16"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Reducing Union
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Reducer
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 3/8-24Item: Union Reducer
Tube Fitting Material: BrassHex Size: 7/16"
Country of Origin (subject to change): United States

Description

Union Reducer, Compression, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .125 In, Thread Size 3/8-24, Hex Size 7/16 In, Length 1.29 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews