Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" x 3/8" Barb Brass Union Reducer

  • Zoro #: G0916806
  • Mfr #: 22-6-8

$2.94

  • Temp. Range: -65 Degrees to 75 Degrees F
  • Color: Brass
  • Tube Fitting Material: Brass
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Parker #22-6-8 Specifications

  • Zoro #: G0916806
  • Mfr #: 22-6-8
Temp. Range: -65 Degrees to 75 Degrees F Color: Brass
Tube Fitting Material: Brass Tube Size: 3/8" x 1/2"
Pipe Fitting Connection Type: Barbed Barb Size: 1/4" x 3/8"
Tube Outside Dia.: 3/8" x 1/2" Tube Inside Dia.: 1/4" x 3/8"
Fitting Connection Type: Barbed x Barbed Basic Pipe Fitting Material: Metal
Max. Pressure: 100 psi Basic Pipe Fitting Shape: Reducer
Item: Union Reducer Specific Pipe Fitting Shape: Union Reducer
Specific Fitting Shape: Reducing Tee Country of Origin (subject to change): United States

Description

Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Take a look at the features for Parker Union Reducer. Basic Fitting Shape: Reducer, Tube Size: 3/8" x 1/2", Specific Fitting Shape: Union Reducer.

Reviews of Parker #22-6-8