Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" x 3/8" Compression Brass Union Reducer 10PK
  • Zoro #: G0257871
  • Mfr #: 62CA-8-6
$130.49 ($13.05/unit)
  • Max. Pressure: 750 psi
  • Fitting Connection Type: Compression
  • Pipe Fitting Connection Type: Compression
See full product details
This item ships free.

Parker #62CA-8-6 Specifications

  • Zoro #: G0257871
  • Mfr #: 62CA-8-6
Max. Pressure: 750 psi Fitting Connection Type: Compression
Pipe Fitting Connection Type: Compression Tube Size: 1/2" x 3/8"
Item: Union Reducer Basic Pipe Fitting Shape: Reducer
Specific Pipe Fitting Shape: Reducing Union Temp. Range: -65 Degrees To 250 Degrees F
Basic Pipe Fitting Material: Metal Specific Fitting Shape: Reducing Union
Tube Fitting Material: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Union Reducer, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/2 In. x 3/8 In., Max. Pressure 750 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #62CA-8-6