SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" x 1/4" Compression Brass Union Reducer 10PK

PARKER| Zoro #: G0476393| Mfr #: 62CA-6-4

$78.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 1000 psiItem: Union ReducerFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476393 Mfr #: 62CA-6-4
Max. Pressure: 1000 psiItem: Union Reducer
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 3/8" x 1/4"Tube Fitting Material: Brass
Specific Fitting Shape: Reducing UnionBasic Fitting Material: Metal
Basic Fitting Shape: ReducerCountry of Origin (subject to change): United States

Description

Union Reducer, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In. x 1/4 In., Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews