5/8" x 3/8" Compression Brass Union Reducer 10PK

PARKER| Zoro #: G2247621| Mfr #: 62CA-10-6

$125.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Union ReducerTube Fitting Material: BrassMax. Pressure: 650 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247621 Mfr #: 62CA-10-6
Item: Union ReducerTube Fitting Material: Brass
Max. Pressure: 650 psiBasic Fitting Material: Metal
Basic Fitting Shape: ReducerTube Size: 5/8" x 3/8"
Fitting Connection Type: CompressionSpecific Fitting Shape: Reducing Union
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States

Description

Union Reducer, Compress-Align, Tube Size 5/8 x 3/8 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 650, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews