SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression SS Union Tee

PARKER| Zoro #: G2082166| Mfr #: 6 JBU-SS

$36.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: TeeFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082166 Mfr #: 6 JBU-SS
Max. Pressure: 5000 psiBasic Fitting Shape: Tee
Fitting Connection Type: CompressionTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 9/16-18Specific Fitting Shape: Tee Union
Tube Size: 3/8"Item: Union Tee
Tube Fitting Material: 316 Stainless SteelBasic Fitting Material: Metal
Standards: SAE J514Country of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Tube Size 3/8 In., Compression Thread Size 9/16-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews