BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Compression-Align Brass Union Tee 10PK

PARKER| Zoro #: G1704604| Mfr #: 164CA-8

$175.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: BrassTemp. Range: -65 Degrees To 250 Degrees FFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704604 Mfr #: 164CA-8
Tube Fitting Material: BrassTemp. Range: -65 Degrees To 250 Degrees F
Fitting Connection Type: CompressionTube Size: 1/2"
Basic Fitting Material: MetalItem: Union Tee
Basic Fitting Shape: TeeSpecific Fitting Shape: Tee Union
Max. Pressure: 750 psiCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/2 In., Max. Pressure 750 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews