Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Compression Brass Union Tee 10PK
  • Zoro #: G0253994
  • Mfr #: 164HD-4
$128.67 ($12.87/unit)
  • Hex Size: 1/2"
  • Basic Pipe Fitting Material: Metal
  • Item: Union Tee
See full product details
This item ships free.

Parker #164HD-4 Specifications

  • Zoro #: G0253994
  • Mfr #: 164HD-4
Hex Size: 1/2" Basic Pipe Fitting Material: Metal
Item: Union Tee Tube Size: 1/4"
Specific Fitting Shape: Tee Union Tube Fitting Material: Brass
Pipe Fitting Connection Type: Compression Max. Pressure: 2100 psi
Temp. Range: -65 Degrees To 250 Degrees F Fitting Connection Type: Compression
Specific Pipe Fitting Shape: Tee Union Basic Pipe Fitting Shape: Tee
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Union Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 2100 psi, Hex Size 1/2 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

Reviews of Parker #164HD-4