KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression-Align Brass Union Tee 25PK

PARKER| Zoro #: G1272494| Mfr #: 164CA-4

$128.76 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Union Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272494 Mfr #: 164CA-4
Tube Size: 1/4"Temp. Range: -65 Degrees To 250 Degrees F
Item: Union TeeFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Tee Union
Max. Pressure: 1400 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 1400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews