KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" Compression-Align Brass Union Tee 10PK

PARKER| Zoro #: G0413865| Mfr #: 264CA-3

$85.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Union Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413865 Mfr #: 264CA-3
Tube Size: 3/16"Temp. Range: -65 Degrees To 250 Degrees F
Item: Union TeeFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Tee Union
Max. Pressure: 1900 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Union Tee, Compress-Align, Tube Size 3/16 In, Tube Connection, Material of Construction Brass, Outside Dia .312 In, Pressure (PSI) 1900, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews