DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK

PARKER| Zoro #: G0741291| Mfr #: 164C-6-6-4

$69.03 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee Union
Tube Size: 3/8" x 3/8" x 1/4"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741291 Mfr #: 164C-6-6-4
Specific Fitting Shape: Tee UnionTube Size: 3/8" x 3/8" x 1/4"
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Tube Fitting Material: BrassItem: Union Tee
Max. Pressure: 75 to 400 psiCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In. x 3/8 In. x 1/4 In., Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews