KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK

PARKER| Zoro #: G0773726| Mfr #: 164CA-6-6-4

$113.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8" x 3/8" x 1/4"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Union Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773726 Mfr #: 164CA-6-6-4
Tube Size: 3/8" x 3/8" x 1/4"Temp. Range: -65 Degrees To 250 Degrees F
Item: Union TeeFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Tee Union
Max. Pressure: 350 to 2800 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In. x 3/8 In. x 1/4 In., Max. Pressure 350 to 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews