PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/16" Inverted Flare x MNPS Brass Union Tee 10PK

PARKER| Zoro #: G0571523| Mfr #: 2441FHD-3

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571523 Mfr #: 2441FHD-3
Standards: SAE J512Temp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalCompliance: SAE J512
Item: Union TeeTube Size: 3/16"
Tube Fitting Material: BrassBasic Fitting Shape: Tee
Specific Fitting Shape: Tee UnionFlare Thread Size: 3/8-24
Flare Type: InvertedMax. Pressure: 1900 psi
Country of Origin (subject to change): United States

Product Description

Union Tee,3/16In,Brass,1900PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews