5/16" Inverted Flare x MNPS Brass Union Tee 10PK

PARKER| Zoro #: G1162061| Mfr #: 2441FHD-5

$73.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1162061 Mfr #: 2441FHD-5
Basic Fitting Material: MetalStandards: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Compliance: SAE J512Temp. Range: -65 Degrees To 250 Degrees F
Item: Union TeeTube Size: 5/16"
Basic Fitting Shape: TeeSpecific Fitting Shape: Tee Union
Flare Thread Size: 1/2-20Max. Pressure: 1200 psi
Country of Origin (subject to change): United States

Product Description

Union Tee, 5/16In, Brass, 1200PSI, Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews