KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union Tee, Nylon, Comp, 1/2In

PARKER| Zoro #: G0875594| Mfr #: N8TU8

$6.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Standards: FDA And NSF-51
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875594 Mfr #: N8TU8
Tube Size: 1/2"Standards: FDA And NSF-51
Fitting Connection Type: CompressionSpecific Fitting Shape: Tee Union
Max. Pressure: 150 psiBasic Fitting Shape: Tee
Basic Fitting Material: PlasticTemp. Range: -40 Degrees to 200 Degrees F
Item: Union TeeTube Fitting Material: Nylon
Hex Size: 1"Country of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Nylon, Fitting Connection Type Compression, Tube Size 1/2 In., Max. Pressure 150 psi, Hex Size 1 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews