Union Tee, Nylon, Comp, 1/4In

PARKER| Zoro #: G1208803| Mfr #: N4TU4

$4.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Standards: FDA And NSF-51
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208803 Mfr #: N4TU4
Tube Size: 1/4"Standards: FDA And NSF-51
Fitting Connection Type: CompressionSpecific Fitting Shape: Tee Union
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Basic Fitting Material: PlasticTemp. Range: -40 Degrees to 200 Degrees F
Item: Union TeeTube Fitting Material: Nylon
Hex Size: 11/16"Country of Origin (subject to change): United States

Description

Union Tee, Tube Fitting Material Nylon, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 300 psi, Hex Size 11/16 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews