KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Compression-Align Brass Union Tube 10PK

PARKER| Zoro #: G0691187| Mfr #: 62CA-10

$76.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/8"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Union Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691187 Mfr #: 62CA-10
Tube Size: 5/8"Temp. Range: -65 Degrees To 250 Degrees F
Item: Union TubeFitting Connection Type: Compression-Align
Tube Fitting Material: BrassSpecific Fitting Shape: Union
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Union Tube, Tube Fitting Material Brass, Fitting Connection Type Compression-Align, Tube Size 5/8 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews