SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Unloading Valve, Hyd

PARKER| Zoro #: G2120501| Mfr #: DV10ADCG

$370.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACWatts Required: 17Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120501 Mfr #: DV10ADCG
Voltage: 120VACWatts Required: 17
Material: AluminumFunction: Relieves Hydraulic Pressure
Connector Description: Hirchmann PlugTest Port Size (SAE): 1/2-20
For Use With: Greer Bladder AccumulatorsIncludes: -
Tank Port Size: 3/4-16 SAENumber of Ways: 2
Design: Leakproof PortItem: Accumulator Unloading Valve
Hz: 60/50Inside Dia. (In.): -
Max. Pressure (PSI): 3000Accumulator Connection (SAE): 3/4-16
Seals: VitonCountry of Origin (subject to change): United States

Description

Accumlator Unloading Valve, Material Aluminum Body, For Use With Greer Bladder Accumulators, Max Pressure 3000 PSI, Max Flow 10 GPM, Voltage 50/60 Hz 120, Seals Viton, Standards OSHA 29CFR1910.147, Mounting Direct, Pressure Release Manual Needle Valve, Lightweight, Encapsulated 17 Watt 2 Way Normally Open Solenoid, DIN #43650 Hirschmann Connector, Small Compact Manifold, Leakproof Port Design, Accumulator Connection (SAE) 3/4-16 (#8) Accumulator and Tank Ports, 1/2-20 (#5) Test Port

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews