KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Valve, Expansion

PARKER| Zoro #: G1699914| Mfr #: N3VX100B10

$88.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Adjustable
Parker Model Number: N-3VX100B10
Balanced Port Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699914 Mfr #: N3VX100B10
Type: AdjustableParker Model Number: N-3VX100B10
Balanced Port Design: NoConnection: SAE Flare Angle
Connector Outlet (In.): 1/2Equalizer Type: Internal
Refrigerant: R-22Connector Inlet (In.): 3/8
Includes: Sensing Bulb Mounting ClampItem: Compact Thermostatic Expansion Valve
Bleed Percentage: 10Nominal Capacity (Tons): 1-1/2 to 3
Capillary Length (In.): 60Control: Provides Control Over a Wide Variations in Load and/or Condensing Pressure
Not For Use With: AmmoniaSuperheat: Internal Adjustment
Evaporator Temp. Range (F): -40 to 60Country of Origin (subject to change): United States

Description

Compact Thermostatic Expansion Valve, Refrigerant 22, SAE Flare Connection Inlet 3/8 Inches, SAE Flare Connection Outlet 1/2 Inches, PSA Pressure Drop Across Valve 75 - 275 PSI, Evaporator Temperature Range -40 to 40 Degrees Fahrenheit, Capillary Length 30, Nominal Cooling Capacity Range 1 1/2 to 3 Tons, Parker Model Number N-3VX100B10

Reviews