KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Valve, Expansion, R410a

PARKER| Zoro #: G0820574| Mfr #: HAE5ZX200

$131.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Sensing Bulb Mounting Clamp
Item: Thermostatic Expansion Valve
Connector Inlet (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820574 Mfr #: HAE5ZX200
Includes: Sensing Bulb Mounting ClampItem: Thermostatic Expansion Valve
Connector Inlet (In.): 3/8Connector Outlet (In.): 5/8
Refrigerant: R-410AParker Model Number: HAE5ZX200
Connection: Straight Through SolderEqualizer Type: External
Evaporator Temp. Range (F): 10 to 60Control: Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Balanced Port Design: YesCapillary Length (In.): 60
Superheat: Externally AdjustableNot For Use With: Ammonia
Nominal Capacity (Tons): 3-1/2 to 5Liquid Subcooling Temp. (F): 10
ARI Standard: 750-70Type: Adjustable
Country of Origin (subject to change): Mexico

Description

Expansion Valve, Refrigerant R410A, Connector Inlet 3/8 Inch, Connector Outlet 5/8 Inch, Connection Type Sweat, Equalizer Type External, Nominal Capacity Range 3.5-5 Tons

Reviews