Valve, Flow Control

PARKER| Zoro #: G1030592| Mfr #: PF 200B

$30.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030592 Mfr #: PF 200B
Max. Temp.: 140 Degrees FAdjustment Knob: Knurled
Max. Operating PSI: 2000Body: Brass
Item: Flow Control ValveOutlet Port: 1/8" NPT
Inlet Port: 1/8" NPTCoefficient of Volume: 0.3
Country of Origin (subject to change): United States

Product Description

Air Flow Control Valve, Female Port Size 1/8 Inch, Maximum Operating Pressure 2000 PSI, Cv 0.3, Brass Body, 140 Degrees Fahrenheit

Product Reviews

Save 15%. Sign up for Z-mail.