20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Valve, Flow Control

PARKER| Zoro #: G0565153| Mfr #: PF 800B

$71.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565153 Mfr #: PF 800B
Max. Temp.: 140 Degrees FAdjustment Knob: Knurled
Max. Operating PSI: 2000Body: Brass
Item: Flow Control ValveOutlet Port: 1/2" NPT
Inlet Port: 1/2" NPTCoefficient of Volume: 1.8
Country of Origin (subject to change): United States

Product Description

Air Flow Control Valve, Female Port Size 1/2 Inch, Maximum Operating Pressure 2000 PSI, Cv 1.8, Brass Body, 140 Degrees Fahrenheit

Product Reviews

Save 15%. Sign up for Z-mail.