PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Insulation Tape, 2In.x30 ft., 1/8 In.

PARKER VIRGINIA| Zoro #: G2100411| Mfr #: K502

$7.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Seal TapeLength: 30 ft.Performance Temp.: 160 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100411 Mfr #: K502
Item: Seal TapeLength: 30 ft.
Performance Temp.: 160 Degrees FThickness: 1/8"
Width: 2"Shape: Continuous Roll
Tape Color: BlackCountry of Origin (subject to change): China

Description

Seal Tape, Tape Adhesive Rubber, Foam Tape Thickness 1/8 In., Tape Width 2 In., Tape Length 30 ft., Tape Shape Continuous Roll, Tape Color Black, Max. Tape Performance Temp. 160 Degrees F, Tape Tensile Strength Not Rated, Tape Adhesive Strength Not Rated, Tape Core Diameter 2 In., Series K500

Reviews