DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Premium Elastic Sealant Compound, 2 lb.

PARKER VIRGINIA| Zoro #: G0773394| Mfr #: PP-22

$12.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sealant Color Family: Grays
Size: 2 lb.
Sealant Properties: Waterproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773394 Mfr #: PP-22
Sealant Color Family: GraysSize: 2 lb.
Sealant Properties: WaterproofSpecific Gravity: 1.6
Sealant Container: SlugFor Use On: Glass, Plastic, Wood
Begins to Harden: Not SpecifiedApplication: Exclude Dirt, Dust and Moisture From Joints
Performance Temp. Range: -30 Degrees to 158 Degrees FSealant Base: Hybrid
Item: Sealant CompoundAdhesive Grouping: Sealant
Flash Point: Greater than 300 Degrees FColor: Off-White Gray
Country of Origin (subject to change): United States

Description

Sealant Compound, For Use On Glass, Plastic, Wood, Hybrid Sealant Base, Color Off-White Gray, Sealant Container Slug, Size 2 lb., Begins to Harden Not Specified, Performance Temp. Range -30 Degrees to 158 Degrees F, Specific Gravity 1.6, Flash Point Greater Than 300 Degrees F

Reviews