Premium Elastic Sealant Cords, 3/16"

PARKER VIRGINIA| Zoro #: G2210135| Mfr #: PP-33

$12.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use On: Glass, Plastic, Wood
Sealant Properties: Waterproof
Sealant Color Family: Grays
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210135 Mfr #: PP-33
For Use On: Glass, Plastic, WoodSealant Properties: Waterproof
Sealant Color Family: GraysPerformance Temp. Range: -30 Degrees to 158 Degrees F
Application: Exclude Dirt, Dust and Moisture From JointsItem: Sealant
Begins to Harden: Not SpecifiedSize: 3/16" x 100 ft.
Flash Point: Greater than 300 Degrees FAdhesive Grouping: Sealant
Specific Gravity: 1.6Color: Off-White Gray
Sealant Container: RollCountry of Origin (subject to change): United States

Description

Sealant, For Use On Glass, Plastic, Wood, Color Off-White Gray, Sealant Container Roll, Size 3/16 In. x 100 ft., Begins to Harden Not Specified, Performance Temp. Range -30 Degrees to 158 Degrees F, Specific Gravity 1.6, Flash Point Greater Than 300 Degrees F

Reviews