Parker
Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size
Mfr # VS2202P-4-6
Zoro # G4594642
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size 2200P-4-4
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size VS1202P-2-2
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size VS216P-8-4
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size 213P-12
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size 2203P-12
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size 6-4 RA-B
- PARKER Reducing Adapter, Brass, 3/8 x 1/4 in 3/8 X 1/4 PTR-B
- PARKER NEW PARKER 8-6-CBZ-B BOX OF 15 3/8IN 1/2IN BRASS NPT TUBE PIPE ELBOW 8-6-CBZ-B
- PARKER Reducing Adapter, Brass, 1/4 x 1/2 in 1/2 X 1/4 FG-B
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size 22UL18
- ANDERSON METALS Plug Cored Brass 3/4 In 738109-12
- Parker Brass Pipe Fittings