Parker
Hollow Hex Plug, M10 x 1, Metric
Mfr # VSTI10X1EDCF
Zoro # G5007581
$11.49
67% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting M10 x 1"
- Basic Pipe Fitting Shape Plug
Explore More Products
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP VSTI11/2EDCF
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT 2 PH-S
- PARKER Reducer, 1/2 x 1/4 In, BSPP RI1/2EDX1/4CF
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF 1 FF-S
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE 20 P5ON-S
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. 4-4 SVE-S
- PARKER Expander Adapter, Steel, 1/4 x 3/4 in 3/4 X 1/4 FG-S
- PARKER 90 Street Elbow, Steel, 1/2 x 3/8 in 1/2 X 3/8 CD-S
- PARKER Straight, Steel, 3/8 x 1/4 in, SAE x BSPP 6-1/4F5OHF42EDS
- PARKER Tee, Carbon Steel, 1/4 In, FNPT 4-4-4 FT-S
- SMITH-COOPER Square Plug, Forged, 3000, 1" 4308002360
- Parker Carbon Steel Pipe Fittings