- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- Nickel Plated Brass Swivel Elbow, 90 Degrees, 1/4 in Tube Size
Shop Alternate Products
This Product is Discontinued
Parker
Nickel Plated Brass Swivel Elbow, 90 Degrees, 1/4 in Tube Size (Discontinued)
Mfr # W169PLP-4-6
Zoro # G2405986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Customers Also Purchased
- Brand Parker
-
MFR #
W169PLP-4-6
-
Zoro #
G2405986
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 27/32 in |
Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Details
Item | Swivel Elbow |
Tube Fitting Material | Nickel Plated Brass |
Specific Fitting Shape | 90 Degrees Swivel Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 300 psi |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Swivel Elbow |
Pipe Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Material | Metal |
Temp. Range | 0 Degrees to 200 Degrees F |
Color | Silver |
Connection Type | Push-to-Connect x MNPTF |
Standards | Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI |
Application | Air, Inert Gases, Oils, Vacuum |
System of Measurement | Imperial |
Compatible Tube Hardness | 95 Shore A |
Compatible Tube Material | Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon |
Maximum Operating Pressure | 300 psi |
Fitting Side A Connection Type | Push-to-Connect |
Vacuum Rating | 28 inHg |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Brass |
Resistance Properties | Corrosion-Resistant |
Maximum Operating Temperature | 200 Degrees F |
Finish/Coating | Nickel Plated |
Release Type | Button |
Thread Sealant Type | White Acrylic |
Fitting Side B Connection Type | MNPTF |
Minimum Operating Temperature | 0 Degrees F |
Fitting Shape | Elbow |
Fitting Body Material | Nickel Plated Brass |
For Tube OD | 1/4 in |
End Connection Type | Push-to-Connect, Threaded |
Description
Swivel Elbow, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow, Release Type Button