- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- Nickel Plated Brass Swivel Elbow, 90 Degrees, 3/8 in Tube Size
Shop Alternate Products
This Product is Discontinued
Parker
Nickel Plated Brass Swivel Elbow, 90 Degrees, 3/8 in Tube Size (Discontinued)
Mfr # W169PLP-6-8
Zoro # G1395134
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Customers Also Purchased
- Brand Parker
-
MFR #
W169PLP-6-8
-
Zoro #
G1395134
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Overall Length | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Swivel Elbow |
Tube Fitting Material | Nickel Plated Brass |
Specific Fitting Shape | 90 Degrees Swivel Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 300 psi |
Temp. Range | 0 Degrees to 200 Degrees F |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Swivel Elbow |
Pipe Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Material | Metal |
Standards | Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI |
Application | Air, Inert Gases, Oils, Vacuum |
Connection Type | Push-to-Connect x MNPTF |
Color | Silver |
System of Measurement | Imperial |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Corrosion-Resistant |
Release Type | Button |
Fitting Material | Brass |
Compatible Tube Hardness | 95 Shore A |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Connection Type | MNPTF |
Vacuum Rating | 28 inHg |
Finish/Coating | Nickel Plated |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tube Material | Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon |
Maximum Operating Pressure | 300 psi |
Thread Sealant Type | White Acrylic |
Fitting Shape | Elbow |
End Connection Type | Push-to-Connect, Threaded |
For Tube OD | 3/8 in |
Fitting Body Material | Nickel Plated Brass |
Description
Swivel Elbow, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Swivel Elbow, Release Type Button