Weld Tubing, Poly, 1/2 In OD, Black, 50 Ft

PARKER| Zoro #: G0946233| Mfr #: HUFR-8-090-BK-0050

$167.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946233 Mfr #: HUFR-8-090-BK-0050
Tube Material: PolyurethaneStandards: Meets UL94 V-2
Tube Hardness: Shore A: 98Item: Weld Tubing
Type: MicroWeld(TM)Vacuum Rating: 28 in. Hg.
Temp. Range: -40 Degrees to 180 Degrees FInside Dia.: 5/16"
Outside Dia.: 1/2"Wall Thickness: 3/32"
Tube Color: BlackBurst Pressure: 475 psi
Tube Length: 50 ft.Max. Pressure: 160 psi at 73 Degrees F
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.320 In., Outside Dia. 0.50 In., Wall Thickness 0.090 In., Max. Pressure (PSI) 160, Burst Pressure (PSI) 475, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Black, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews