Weld Tubing, Poly, 1/2 In OD, Green, 50 Ft

PARKER| Zoro #: G0985896| Mfr #: HUFR-8-090-GN-0050

$172.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985896 Mfr #: HUFR-8-090-GN-0050
Tube Material: PolyurethaneType: MicroWeld(TM)
Item: Weld TubingTemp. Range: -40 Degrees to 180 Degrees F
Standards: Meets UL94 V-2Vacuum Rating: 28 in. Hg.
Tube Hardness: Shore A: 98Inside Dia.: 5/16"
Outside Dia.: 1/2"Wall Thickness: 3/32"
Tube Color: GreenBurst Pressure: 475 psi
Tube Length: 50 ft.Max. Pressure: 160 psi at 73 Degrees F
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.320 In., Outside Dia. 0.50 In., Wall Thickness 0.090 In., Max. Pressure (PSI) 160, Burst Pressure (PSI) 475, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Green, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews