Weld Tubing, Poly, 1/4 In OD, Blue, 100 Ft

PARKER| Zoro #: G1267201| Mfr #: HUFR-4-045-BL-0100

$76.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267201 Mfr #: HUFR-4-045-BL-0100
Tube Material: PolyurethaneTube Hardness: Shore A: 98
Standards: Meets UL94 V-2Type: MicroWeld(TM)
Temp. Range: -40 Degrees to 180 Degrees FVacuum Rating: 28 in. Hg.
Item: Weld TubingInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 3/64"
Tube Color: BlueBurst Pressure: 525 psi
Tube Length: 100 ft.Max. Pressure: 175 psi at 73 Degrees F
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 98, Color Blue, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.