Weld Tubing, Poly, 1/4 In OD, Blue, 50 Ft

PARKER| Zoro #: G1542737| Mfr #: HUFR-4-045-BL-0050

$59.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 5/32"
Item: Weld Tubing
Outside Dia.: 1/4"

Technical Specifications

Zoro #: G1542737 Mfr #: HUFR-4-045-BL-0050
Temp. Range: -40 Degrees to 180 Degrees FType: MicroWeld(TM)
Tube Hardness: Shore A: 98Tube Material: Polyurethane
Standards: Meets UL94 V-2Item: Weld Tubing
Vacuum Rating: 28 in. Hg.Inside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 3/64"
Max. Pressure: 175 psi at 73 Degrees FTube Color: Blue
Burst Pressure: 525 psiTube Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color Blue, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews